3/4 in. O-Ring

You last purchased this on
 
KOHLER

3/4 in. O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3/4 in. O-Ring

  • Fast #
  • Part #K48694
  • Item #155844
  • Manufacturer Part #48694
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Engineered to promote product longevity
  • Made with premium material for enhanced durability
  • Kohler GENUINE part
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1-17/20 in
Diameter - Outside:
3/4 in
Faucet Part Type:
O-Ring