Brass Plunger Assembly Polished Chrome

You last purchased this on
 
KOHLER

Brass Plunger Assembly Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Brass Plunger Assembly Polished Chrome

  • Fast #
  • Part #KGP1037022-CP
  • Item #3714815
  • Manufacturer Part #GP1037022-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Color/finish: Polished chrome
  • 1.55" top diameter
  • Standard
  • Compatible with various KOHLER lavatory drains
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/4 in
Diameter:
1-11/20 in
Faucet Part Type:
Stopper
Fits Brand:
KOHLER
Material:
Metal
Origin:
Domestic
WaterSense Labeled:
No
Width:
2-17/20 in