Hot Cartridge
Hot Cartridge
Frequently Purchased Together
Product Details
- Innovative design eliminates common leak paths and ensures the valve's components are never exposed to water wear or mineral buildup
- 1/4 in turn valve with spline adapter
- Kohler Genuine Part
- Hot side replacement
- Compatible with Kohler widespread faucets manufactured after 2011
Documents
Specifications
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot
- WaterSense Labeled:
- No