Elongated Closed Front Toilet Seat in White
Saile® Quiet-Close™ Elongated Closed Front Toilet Seat in White
Frequently Purchased Together
Product Details
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Color matched plastic hinges
- Quiet-Close™ lid closes slowly and quietly without slamming
- Contoured seat for user comfort
- Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Material: Plastic
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Saile® Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4 in
- GSA Approved:
- No
- Height:
- 1-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 17-7/8 in
- Product Type:
- Toilet Seat
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 13-13/16 in