Shower Rail in Vibrant® Titanium

You last purchased this on
 
KOHLER

Statement™ Shower Rail in Vibrant® Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Statement™ Shower Rail in Vibrant® Titanium

  • Fast #
  • Part #K26314-TT
  • Item #10078049
  • Manufacturer Part #26314-TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Titanium Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integrated water supply allows water to be plumbed directly through bottom bracket of slidebar
  • Allows adjustment of handshower angle
  • Coordinates with most KOHLER handshowers and accessories; Statement round, oblong, or barrel-shaped design recommended
  • Adjustable mounting brackets offer installation flexibility
  • Requires Certification

Specifications

Collection:
Statement™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Titanium
Overall Height:
31-15/16 in