2-9/16 in. Bi-Metal Self Feed Bit

You last purchased this on
 
LENOX

2-9/16 in. Bi-Metal Self Feed Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

2-9/16 in. Bi-Metal Self Feed Bit

  • Fast #
  • Part #L1787566
  • Item #4238459
  • Manufacturer Part #1787566
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Clean holes and easy removal chamfered edge allows bit to be removed easily after drilling flutes remove excess wood chips
  • Fast, easy drilling aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • Extreme durability high speed steel cutting edge for superior durability in nail-embedded wood stays sharper longer
  • Quick change impact hex shank allows for quick changing of the bits
  • Deeper cuts longer shank that cuts 4 in x 4 in without extension
  • Increased value extra lead screw and wrench included in every package
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
2-9/16 in
Drill Bit Type:
Self Feed
Material:
Bi-metal, High Speed Steel
Number of Pieces:
1 Piece
Shank Style:
Hex