125V 20A Tamper Resistant GFCI Receptacle in White
SmartlockPro® 125V 20A Tamper Resistant GFCI Receptacle in White
Frequently Purchased Together
Product Details
- Self-grounding
- Back and side wired
- Tamper resistant
- Nylon wall plate and screws included
Specifications
- AMP:
- 20
- ANSI:
- ANSI C73
- CSA Certified:
- CSA C22.2
- Collection:
- SmartlockPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-81/100 in
- Length:
- 1-2/5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate, Nylon
- NEMA:
- NEMA 5-20R, NEMA WD-6
- Type:
- LGFTR2W
- UL Listed:
- Yes
- Volts:
- 125V
- Width:
- 1-69/100 in