1 in. Screw Pin Anchor Shackle

You last purchased this on
 
Lift-All®

1 in. Screw Pin Anchor Shackle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

1 in. Screw Pin Anchor Shackle

  • Fast #
  • Part #L1SPASI
  • Item #2929946
  • Manufacturer Part #1SPASI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Galvanized to inhibit rust
  • Alloy steel pin for strength
  • Carbon steel body for ductility
  • For easy connect of sling to load
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
2-2/5 in
Diameter:
1 in
Height:
1 in
Indoor Outdoor:
Indoor/Outdoor
Length:
3 in
Lift Capacity:
8.5 ton (short)
Material:
Alloy Steel, Carbon Steel
Origin:
Global
Reusable:
Yes
Size:
1 in
Smart Home Enabled:
No
Tool Type:
Screw Pin, Shackle
Weight:
5 lb
Width:
2-11/25 in