3 Ton 1/2 in. Shackle

You last purchased this on
 
Lift-All®

3 Ton 1/2 in. Shackle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

3 Ton 1/2 in. Shackle

  • Fast #
  • Part #L12SPAS
  • Item #7503946
  • Manufacturer Part #12SPAS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
  • WLL and traceability codes shown as permanent markings on body
  • For easy connect of sling to load
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Orange
Diameter:
1/2 in
Lift Capacity:
3 ton (short)
Material:
Steel
Number of Tools Included:
1
Tool Type:
Shackle
Width:
1/2 in