6 ft. Endless Round Sling in Green

You last purchased this on
 
Lift-All®

6 ft. Endless Round Sling in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

6 ft. Endless Round Sling in Green

  • Fast #
  • Part #LEN60X6
  • Item #2271466
  • Manufacturer Part #EN60X6
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Double wall cover for greater sling life
  • Color-coded capacities for quick identification
  • The most versatile endless sling on the market.
  • Includes tuff-tag for permanent sling identification
  • Maintains 100% of original strength until jacket damage exposes core yarns
  • Wear points can be shifted to extend sling life
  • No strength loss from abrasion to cover
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Diameter:
7/8 in
Length:
6 ft
Lift Capacity:
5300 lb
Material:
Yarn, Plastic
Material Type:
Polyester
Maximum Temperature:
200
Weight:
1-4/5 lb
Width:
1-3/8 in