48-1/2 in. 36W 120/277V 2-Light LED Vanity Strip in Polished Chrome
HS Series 48-1/2 in. 36W 120/277V 2-Light LED Vanity Strip in Polished Chrome
Frequently Purchased Together
Product Details
- Mounting Hardware Included
Specifications
- Coating:
- Powder Coated
- Collection:
- HS Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 3-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 48-1/2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3600
- Lumens per Watt:
- 70
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 36 W