21-13/16 in. x 6 ft. Fiberglass Step Ladder
21-13/16 in. x 6 ft. Fiberglass Step Ladder
Frequently Purchased Together
Product Details
- Type IA duty rating
- Molded top with handyman's tool slots
- 10-1/3 ft maximum reach
- Heavy Duty gusset bracing
- Wide back braces
- Inside spreader braces
- Slip-Resistant boot
Documents
Specifications
- ANSI:
- ANSI A14.5
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 6 ft
- Ladder Type:
- Step
- Length:
- 6 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Number of Tools Included:
- 1
- Tool Type:
- Step Ladder
- Weight:
- 18 lb
- Width:
- 22 in
- Work Load Limit:
- 300 lb