6 ft. 375# Fiberglass Step Ladder

You last purchased this on
 
Louisville Ladder

6 ft. 375# Fiberglass Step Ladder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Louisville Ladder

6 ft. 375# Fiberglass Step Ladder

  • Fast #
  • Part #LFS1406HD
  • Item #1703195
  • Manufacturer Part #FS1406HD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Type IAA duty rating
  • Shox impact absorption system
  • 10-5/12 ft maximum reach
  • Wide back braces
  • Inside spreader braces
  • Riveted step construction with gussets
  • Raptor boot with slip-resistant non-marring bonded tread
  • Multifunctional raptor top with multiple tool slots and magnet
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A14.5
Height:
6 ft
Ladder Type:
Step
Length:
6 ft
Material:
Fiberglass
Maximum Capacity:
375 lbs
Number of Tools Included:
1
Tool Type:
Step Ladder
Weight:
21 lb
Width:
22-2/5 in
Work Load Limit:
375 lb