Fiberglass Manhole Ladder 10 ft.

You last purchased this on
 
Louisville Ladder

Fiberglass Manhole Ladder 10 ft.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Louisville Ladder

Fiberglass Manhole Ladder 10 ft.

  • Fast #
  • Part #LFE8910
  • Item #7135741
  • Manufacturer Part #FE8910
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Type IAA duty rating
  • Narrow width design is ideal for working in manholes
  • 13 ft maximum reach
  • Slip-Resistant round rungs
  • Thick non-marring thermoplastic elastomer tread
  • Polypropylene copolymer upper boot provides strength and durability
  • 18 in Heavy duty boots to work on either side of the ladder
  • 3 ft plastic rail protectors to avoid manhole rim damage
  • Requires Certification

Specifications

ANSI:
ANSI A14.5
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
10 ft
Ladder Type:
Manhole
Length:
10 ft
Material:
Fiberglass
Maximum Capacity:
375 lbs
Number of Tools Included:
1
Tool Type:
Manhole Ladder
Weight:
21 lb
Width:
14-1/2 in
Work Load Limit:
375 lb