1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor

You last purchased this on
 
MARS

1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #MAR20468
  • Item #4492842
  • Manufacturer Part #20468
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversible rotation
  • All angle, ball bearing
  • Rheem mounting holes with screws installed
  • Thermal overload protected
  • Extra set of nuts on mounting studs
  • Class B insulation
  • Water slinger on shaft
  • Through bolt or band mounting
  • Requires Certification

Documents


Specifications

AMP:
3.6
Cord Length:
3 ft
Frame Size:
48
Horsepower:
1/2 hp
MFD Rating -:
370 mfd
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
RPM:
1075
RPM Range:
900-1150
Temperature Range:
Up to 158 Deg F
UL Listed:
Yes
Volts:
208/230V