2 - 3 Ton 18 SEER2 8.1 HSPF2 Heat Pump 208/240V Single Phase R-410A
2 - 3 Ton 18 SEER2 8.1 HSPF2 Heat Pump 208/240V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inverter-driven compressor
- Compressor sound blanket for quiet operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Reduced noise during defrost
- 24V thermostat and non-communicating equipment
- Operates in temps of -15°F to 125°F
- Rounded corners
- Full metal louvered panel coil guard protection
- Variable-speed condenser fan motor
- Corrosion protection designed coil
Specifications
- AMP:
- 21.9, 35
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 35000 Btu/h
- Coil Type:
- Tube and Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 31-1/2 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 33-3/4 in
- Horsepower:
- 1/3 hp
- Installation Type:
- Vertical
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Modulating
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 - 3 Ton
- Volts:
- 208/240V
- Width:
- 29-3/8 in