40A 24V 2 Pole Contactor

You last purchased this on
 
MARS

Series 910 40A 24V 2 Pole Contactor

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Series 910 40A 24V 2 Pole Contactor

  • Fast #
  • Part #MAR91421
  • Item #204069
  • Manufacturer Part #91421
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Features 1,000,000 cycle mechanical life
  • Used on air conditioning, refrigeration, and electric resistance heating
  • Series 914
  • Straight through wiring to speed installation
  • Small, compact design
  • Universal mounting base
  • Requires Certification

Documents


Specifications

AMP:
40
Application:
Air Conditioner, Electric Heating, Refrigeration
CSA Certified:
Yes
Collection:
Series 910
Cover Included:
No
Depth:
3-19/100 in
Height:
2-8/25 in
Product Type:
2 Pole Contactor
UL Listed:
Yes
Volts:
24V
Width:
2-1/2 in