9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black Oxide
Oakville 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black Oxide
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary Materials: Aluminum
- Safety Rated for Wet Locations
- Bulb Included: Yes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 3 yr
- Cable or Wire Type:
- Romex
- Collection:
- Oakville
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Slide
- Depth:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $2.97
- Glass Type:
- Water
- Green Seal Certified:
- No
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 840
- Lumens per Watt:
- 88.89
- Magnetic:
- No
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9 W
- Weight:
- 9.9 lb
- Width:
- 10 in
- Wire Gauge (AWG):
- 12 ga