24 in. 17W 120V 1-Light 4000 Kelvin Integrated LED Wraparound Light
Wrap-A-Round 24 in. 17W 120V 1-Light 4000 Kelvin Integrated LED Wraparound Light
Frequently Purchased Together
Product Details
- Flexible mounting can install on the wall or ceiling, via surface mount or suspension
- Durable, all steel housing with die formed ends mean this fixture is built to last
- 1700 lumen output replaces 1 or 2 17W fluorescent lamps
- Code-compliant: cULus listed and ROHS compliant
- Suitable for damp spaces
- Hassle-free installation: Installs directly to any surface
- Excellent optics: Prismatic acrylic wraparound lens means uniform, glare-free lighting
Specifications
- Application:
- Commercial, Residential, Industrial Trade
- Average Life:
- 5.7 yr
- Collection:
- Wrap-A-Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 2-1/2 in
- Installation Type:
- Surface Mount
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Lumens:
- 1700
- Material:
- Metal
- NEMA:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 5 in