5000 psi Power Washer

You last purchased this on
 
Mi-T-M

5000 psi Power Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mi-T-M

5000 psi Power Washer

  • Fast #
  • Part #MAW40350031
  • Item #7234360
  • Manufacturer Part #AW-4035-0031
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Includes: 0°, 15° and 40° orifice tips with detergent nozzle
  • Fits all gas powered pressure washers rated 2,000 to 3,200 psi
  • Requires Certification

Specifications

Application:
Industrial, Residential
ETL Listed:
No
Material:
Stainless Steel
Pressure - High:
5000
Size:
3.5 orifice
Tool Type:
Spray Nozzle
UL Listed:
No