6 in. No Hub 301 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Sealing Ring
MI-QHUB Series 6 in. No Hub 301 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Sealing Ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Two (2” through 4” size), four (6” through10” size) or six (12” sizes) type 301 stainless steel clamps tightened with 5/16” type 305 stainless steel hex head screws surround the shield to provide the sealing force
- MI-QHUB Series couplings are tested and certified to the ASTM-C1277, CISPI 310, NSF, CSA B70 and CSA B602 (File # 247608) standards and are listed with IAPMO
- MIFAB® Series MI-QHUB (specify size) no hub couplings are manufactured with quick hub gaskets made with neoprene and three sealing rings that meets the requirements of ASTM C564 housed inside a type 301 stainless steel corrugated shield
- Fast assembly - assembles over cast iron fitting with ease
- Less skilled labor helper required
- Complete job quicker to make deadlines
- 40% less labor
- Also tested and certified by Intertek testing services to CAN/ULC S102.2 "smoke test". Patented pipe clamp for joining all types of pipe
- There is no need to remove the gasket first and roll it over the pipe
- Torque requirements - same 60 to 80 lb torque requirement as regular couplings
Specifications
- ASTM:
- ASTM C-1277-2018, ASTM C-1460, ASTM C-564
- CSA Certified:
- CSA B602, CSA B70
- Clean Bagged:
- No
- Collection:
- MI-QHUB Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- Length:
- 3 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 301, 305, Neoprene
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 10 psi
- Pressure Class:
- 10#
- UL Listed:
- No