1/4 in. 2-Speed Hex Screwdriver Kit
1/4 in. 2-Speed Hex Screwdriver Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Number of Speed 2
- Powerstate™ brushless motor: Delivers up to 325 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
- Speed 1700
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Redlink Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
Specifications
- AMP:
- 2
- Application:
- Cutting
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM™
- Chuck Size:
- 1/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 4-1/2 in
- Drive Size:
- 1/4 in
- Height:
- 12-1/2 in
- Length:
- 6-3/5 in
- Material:
- Glass Filled Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 500
- Tool Type:
- Screwdriver
- Torque (In-Lbs):
- 325 in-lbs
- Type:
- M240222
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 2 lb
- Width:
- 12-3/4 in