1-1/2 x 6 in. Flat Wood Boring Bit
1-1/2 x 6 in. Flat Wood Boring Bit
Frequently Purchased Together
Product Details
- Clean holes: heat-treated carbon steel lets you bore clean holes quickly
- Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
- Economical: drill point and cutting edges can be resharpened for long life
- Any angle, two lengths: add a 12 in. extension for deep-hole drilling
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1-1/2 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-19/100 in
- Drill Bit Type:
- Spade
- Drilling Depth (in):
- 6 in
- Height:
- 33/100 in
- Length:
- 2-19/100 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex
- Tool Type:
- Flat Boring Bit
- Weight:
- 0.16 lb
- Width:
- 8-1/2 in