1-5/8 in. Ratchet Pipe Cutter Replacement Blade

You last purchased this on
 
Milwaukee®

1-5/8 in. Ratchet Pipe Cutter Replacement Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1-5/8 in. Ratchet Pipe Cutter Replacement Blade

  • Fast #
  • Part #M48224211
  • Item #7606420
  • Manufacturer Part #48-22-4211
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 1-5/8 in. max capacity
  • Pierce point blade
  • For use with Milwaukee 48-22-4210
  • Precision ground edge
  • Heat treated
  • Durable stainless steel
  • Requires Certification

Specifications

Adjustable:
No
Application:
ABS, PVC, CPVC, PEX, Rubber, Ratcheting
Battery Type:
Lithium-ion
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Cutting Capacity:
1-5/8 in
Depth:
6-7/10 in
GSA Approved:
No
Height:
9/40 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor/Outdoor
Length:
6-7/10 in
Material:
Stainless Steel
Number of Pieces:
1 Piece
Portable:
No
Reusable:
Yes
Tool Type:
Replacement Blade
UL Listed:
No
Weight:
0.26 lb
Width:
6-1/20 in