16 ft. Tape Measure
16 ft. Tape Measure
Frequently Purchased Together
Product Details
- Up to 9 Ft. of tape standout
- Anti-tear coating reduces tape tear
- Magnet holds to EMT & steel studs
- Integrated belt clip
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- 5-Point reinforced frame
- Nylon bond blade protection
- Lanyard ready
Specifications
- Application:
- Measuring
- Automatic Shut-Off:
- No
- Bare Tool or Kit:
- Bare Tool
- Blade Width (in):
- 1 in
- Case Material:
- ABS Plastic
- Coating:
- Anti-tear
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- GSA Approved:
- No
- Handle Material:
- ABS
- Height:
- 3-1/5 in
- Length:
- 16 ft
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Tool Type:
- Tape Measure
- Weight:
- 0.72 lb
- Width:
- 2-1/50 in