18V Multi-Tool
18V Multi-Tool
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Oscillating Multi-Tool combined with 10,000 to 20,000 OPM delivers fastest speed of cut
Specifications
- Adjustable:
- No
- Application:
- Tools
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Case Included:
- No
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Depth:
- 12-17/100 in
- Diameter:
- 2-53/100 in
- Handle Material:
- Plastic
- Handle Type:
- Standard
- Height:
- 3-89/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 12-17/100 in
- Material:
- Plastic, Rubber, Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Portable:
- Yes
- Power Source:
- Battery
- Reusable:
- Yes
- Size:
- Small
- Tool Storage Type:
- Tool Box
- Tool Type:
- Power Tool
- UL Listed:
- No
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 2.58 lb
- Width:
- 2-53/100 in