6 in. Voltage Detector

You last purchased this on
 
Milwaukee®

6 in. Voltage Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

6 in. Voltage Detector

  • Fast #
  • Part #M220220
  • Item #4375994
  • Manufacturer Part #2202-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Cat IV 1000 V safety rating is safe for all applications including industrial applications
  • Green power on indicator light tells you the voltage detector is working properly before use
  • Extra bright LED work light makes working in dark areas easier than ever
  • Industry leading non-contact voltage detection technology
  • Powered by two easy to replace AAA batteries
  • Pocket clip allows for easy storage and retrieval from pocket
  • Easy to use rear push button design
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Battery Size:
AAA
CSA Certified:
Yes
Color Finish Category:
Reds
Color Finish Name:
Red, Black
ETL Listed:
Yes
Height:
9 in
Length:
6 in
Light Bulb Type:
LED
Meter Type:
Voltage Detector
Power Source:
Battery
Weight:
0.19 lb
Width:
3 in