600V Clamp Meter

You last purchased this on
 
Milwaukee®

600V Clamp Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

600V Clamp Meter

  • Fast #
  • Part #M223720
  • Item #3874700
  • Manufacturer Part #2237-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • True-RMS for accurate measurement in all applications
  • Cat III 600 V for increased safety
  • Measures up to 600 A AC/DC, large 1.30 in. jaw opening
  • Built-in voltage detector and LED work light
  • High contrast display with backlight
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • Requires Certification

Documents


Specifications

AMP:
600
Application:
Cutting
Automatic Shut-Off:
No
Battery Size:
AA
Battery Type:
Alkaline
CE Approved:
No
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Height:
7-12/25 in
Jaw Capacity (in):
1-3/10 in
Length:
9-1/2 in
Meter Type:
Clamp Meter
Power Source:
AC, Battery
Tool Type:
Clamp Meter
Type:
M223720
UL Listed:
No
Volts:
600V
Weight:
1.44 lb
Width:
2-9/100 in