35 ft. 12V Drain Snake

You last purchased this on
 
Milwaukee®

Airsnake™ 35 ft. 12V Drain Snake

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Airsnake™ 35 ft. 12V Drain Snake

  • Fast #
  • Part #M2572B21
  • Item #7374354
  • Manufacturer Part #2572B-21
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Power to Clear Clogs Past Vent Stacks
  • Instantly reach clogs 35 ft. out
  • Up to 50 PSI for Tough Clogs Down the Line
  • Over 25 Pressure Cycles on a Single Charge
  • Removes grease and sludge buildup from pipe walls
  • Optimized attachments for sinks, toilets, and floor drains
  • Clears clogs through drain covers and traps with powered air
  • Variable Pressure Control to Select the Right PSI for Compression fittings and Older Drain Lines
  • 5-Year Limited Warranty
  • Interchangeable attachments optimized for seals on 1" - 4" drains, permanent drain stoppers and toilets
  • Requires Certification

Specifications

AMP:
2
Application:
Drain Cleaning
Autofeed Cable:
No
Bare Tool or Kit:
Bare Tool
Battery Size:
12V
Battery Type:
Lithium-ion
Cable Length (ft):
35 ft
Case Included:
No
Case Material:
Plastic
Collection:
Airsnake™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
20-4/5 in
Diameter - Outside:
5-31/100 in
ETL Listed:
Yes
Height:
7-2/5 in
Length:
20-4/5 in
Material:
Metal
Maximum Cleaning Distance:
35 ft
Number of Pieces:
10 Piece
Number of Tools Included:
12
Overall Depth:
20-4/5 in
Overall Height:
7-2/5 in
Overall Length:
20-4/5 in
Power Source:
Battery, Cordless
Product Type:
Drain Cleaner
Tool Type:
Auger
Type:
M2572B20
UL Listed:
Yes
Volts:
12V
Weight:
7.10 lb
Width:
24-53/100 in