Ballistic Bucket Organizer Bag

You last purchased this on
 
Milwaukee®

Ballistic Bucket Organizer Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Ballistic Bucket Organizer Bag

  • Fast #
  • Part #M48228175
  • Item #7101263
  • Manufacturer Part #48-22-8175
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 2 Exterior zipper pockets
  • 1680D Ballistic material construction
  • Open bucket design - allows full access and use of the interior of the bucket
  • 32 Exterior pockets
  • Requires Certification

Specifications

Application:
Storage
Battery Type:
Lithium-ion
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
13-39/100 in
Indoor Outdoor:
Indoor/Outdoor
Length:
10-1/25 in
Material:
Ballistic
Number of Pieces:
1 Piece
Reusable:
Yes
Tool Type:
Bucket Organizer Wrap
Weight:
1.46 lb
Width:
1-39/100 in