9/10 in. Compact Folding Utility Knife

You last purchased this on
 
Milwaukee®

Fastback™ 9/10 in. Compact Folding Utility Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Fastback™ 9/10 in. Compact Folding Utility Knife

  • Fast #
  • Part #M48221500
  • Item #8090261
  • Manufacturer Part #48-22-1500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick change: tool free blade change
  • Compact size
  • Press and flip opening
  • Metal extension to prevent accidental blade removal
  • Lanyard hole
  • Blade holder designed for scoring
  • Durable wire belt clip reduces pocket tearing
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1505 2001
Application:
Residential
Blade Length (in):
1-1/4 in
Blade Material:
Steel
Blade Type:
Utility Knife
Collection:
Fastback™
Color Finish Category:
Reds
Color Finish Name:
Red
Handle Length (in):
4-3/100 in
Handle Material:
Plastic
Handle Type:
Straight
Height:
1-1/4 in
Length:
6-3/20 in
Number of Blades:
1
Number of Tools Included:
1
Tool Type:
Knife
Weight:
0.24 lb
Width:
9/10 in