46-1/2 in. Hand Truck

You last purchased this on
 
Milwaukee Hand Trucks

46-1/2 in. Hand Truck

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Hand Trucks

46-1/2 in. Hand Truck

  • Fast #
  • Part #GLE46107
  • Item #7237114
  • Manufacturer Part #46107
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Large 10" solid puncture proof tires
  • Wheel guards to protect your load
  • Flow-back utility handle
  • Replacement wheels available
  • Width: 20.5"
  • Toe Plate: 14" W x 8" D
  • Height: 46.5"
  • Load Capacity: 800 lbs
  • Requires Certification

Specifications

Color Finish Name:
Red
Diameter - Base:
10 in
Height:
46-1/2 in
Lift Capacity:
0.4 ton (short)
Material:
Steel
Number of Tools Included:
1
Toe Plate Size:
8 in x 14 in
Weight:
31.15 lb
Wheel Size:
10 in x 14 in
Width:
14 in