67-1/4 in. Hand Truck

You last purchased this on
 
Milwaukee Hand Trucks

67-1/4 in. Hand Truck

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Hand Trucks

67-1/4 in. Hand Truck

  • Fast #
  • Part #GLE40716
  • Item #7237118
  • Manufacturer Part #40716
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Rubber wheels: 8" x 2" diameter
  • Load capacity: 600 lbs
  • Stair guides to assist in moving loads up and down stairways and curbs
  • Two inch nylon strap with ratcheting system
  • Protective plastic strips on frame rails
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
13-63/100 in
Diameter - Base:
8 in
Height:
67-1/4 in
Lift Capacity:
0.3 ton (short)
Material:
Plastic, Steel
Material Type:
Nylon
Number of Tools Included:
1
Toe Plate Size:
4-1/2 in x 24 in
Weight:
42 lb
Wheel Size:
8 in x 24 in
Width:
24 in