15 in. 2-Speed Grease Gun Kit

You last purchased this on
 
Milwaukee®

M18™ 15 in. 2-Speed Grease Gun Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 15 in. 2-Speed Grease Gun Kit

  • Fast #
  • Part #M264621CT
  • Item #4513398
  • Manufacturer Part #2646-21CT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Hose Length 48 in
  • Trigger Lock On Off
  • Run Time Up to 10 Grease Cartridges per Charge
  • Industry leading max flow-rate of up to 10 oz/minute
  • Air bleeder valve for quick priming
  • Lock-on/Lock-off trigger delivers added user convenience
  • New to world precision through Pre-set grease counter dial
  • Industry leading 10000 PSI max operating pressure
  • M18™ REDLITHIUM™ System: Compatible with over 40 M18™ Lithium-Ion solutions for greater versatility in the workplace
  • 48 in flexible hose offers greater access to difficult to reach fittings
  • Requires Certification

Specifications

AMP:
1.5
Application:
Cutting
Battery Type:
REDLITHIUM™
CSA Certified:
Yes
Collection:
M18™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
5-9/10 in
ETL Listed:
Yes
Height:
14 in
Length:
15 in
Material:
Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
Pressure - Maximum:
10000 psi
Tool Type:
Grease Gun
UL Listed:
Yes
Volts:
18V
Weight:
7.6 lb
Width:
25-1/2 in