150 psi Portable Inflator

You last purchased this on
 
Milwaukee®

M18™ 150 psi Portable Inflator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 150 psi Portable Inflator

  • Fast #
  • Part #M284820
  • Item #9767206
  • Manufacturer Part #2848-20
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Tire capacity: Premium components and unmatched durability to handle tires over 100 psi, rated for 150 psi max
  • Truefill™ technology: Auto pressure check feature activates to ensure psi target is achieved, automatic shut- off at selected psi prevents over inflation
  • Fastest 18V cordless tire inflator
  • Fits all M18™ batteries
  • On-board hose and nozzle storage: Easily store 36 in. hose and attachments
  • Accessories: Includes all brass Schrader chuck, inflation needle, inflator nozzle and presta chuck
  • PSI memory preset: Save your most used psi rating with up to 4 psi slots
  • Optimized for passenger, light truck and other medium duty tires
  • 5 year tool warranty
  • Requires Certification

Specifications

Battery Size:
18V
Collection:
M18™
ETL Listed:
No
Height:
7-4/5 in
Hose Length:
36 in
Length:
13-4/5 in
Material:
Plastic
Number of Tools Included:
1
Portable:
Yes
Power Source:
Electric
Pressure - Maximum:
150 psi
Tool Type:
Inflator
UL Listed:
No
Volts:
18V
Weight:
7 lb
Width:
6-2/5 in