18V 2-Speed Cordless Grease Gun
M18™ 18V 2-Speed Cordless Grease Gun
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hose Length 48 in
- Trigger Lock On Off
- Run Time Up to 10 Grease Cartridges per Charge
- Industry leading max flow-rate of up to 10 oz/minute
- Air bleeder valve for quick priming
- Lock-on/Lock-off trigger delivers added user convenience
- New to world precision through Pre-set grease counter dial
- Industry leading 10000 PSI max operating pressure
- M18™ REDLITHIUM™ System: Compatible with over 40 M18™ Lithium-Ion solutions for greater versatility in the workplace
- 48 in flexible hose offers greater access to difficult to reach fittings
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- REDLITHIUM™
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 4-4/5 in
- Height:
- 10-1/5 in
- Length:
- 15 in
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Pressure - Maximum:
- 10000 psi
- Tool Type:
- Grease Gun
- Type:
- M264620
- Volts:
- 18V
- Weight:
- 7.6 lb
- Width:
- 20-7/10 in