Cordless 18V 1-1/8 in. Rotary Hammer
M18 FUEL™ Cordless 18V 1-1/8 in. Rotary Hammer
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- AVS anti-vibration system: Minimizes vibration for maximum comfort
- REDLINK Plus™ intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
- FUEL™ technology: Delivers faster than corded speed, corded durability, and all day work on one charge
- Autopluse filter cleaning mechanism cleans the dust extractor filter automatically after use
- ONE-KEY™ technology allows for tracking, tool security, and inventory management
- 3 Mode: Rotary hammer, hammer only, rotary only
- The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs
- POWERSTATE™ brushless motor provides more power, more run-time, and longer life
- 3.6 ft-lbs impact energy
- Dust extractor capacity: Up to 1-1/8 in diameter and up to 8 in depth
Specifications
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM™
- Chuck Size:
- 1-1/8 in
- Chuck Type:
- SDS Plus
- Collection:
- M18 FUEL™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Depth:
- 13-1/2 in
- ETL Listed:
- No
- Handle Material:
- Rubber
- Handle Type:
- Drop
- Height:
- 10-1/5 in
- Length:
- 13-1/2 in
- Material:
- Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 800
- Tool Type:
- Rotary Hammer
- Torque (In-Lbs):
- 39.6 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 8.9 lb
- Width:
- 12-9/20 in