Cordless 18V 1-3/4 in. Rotary Hammer Kit
M18 Fuel™ Cordless 18V 1-3/4 in. Rotary Hammer Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Redlink Plus™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
- Generates 15A Corded Power
- Powerstate™ brushless motor provides more power, more run-time, and longer life
- 2 Modes: Rotary Hammer & Hammer Only
- Chips 1/2 Ton of Material Per Charge
- Max Control, Enhanced Safety
Documents
Specifications
- AMP:
- 15
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM™
- Bit Diameter(s) (In):
- 1-3/4 in
- Chuck Size:
- 1-3/4 in
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 16-2/5 in
- Length:
- 21-1/50 in
- Material:
- Plastic
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 380
- Shank Style:
- SDS-Max®
- Tool Type:
- Rotary Hammer
- Torque (In-Lbs):
- 97.2 in-lbs
- Type:
- M271820
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 19.7 lb
- Width:
- 6-2/5 in