Cordless 18V Impact Bare Tool

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Impact Bare Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Impact Bare Tool

  • Fast #
  • Part #M286420
  • Item #7605944
  • Manufacturer Part #2864-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Redlink Plus™ Intelligence: allows the operator to choose between 2 fastening modes with Milwaukee’s proprietary DRIVE CONTROL™ feature. Mode 1 delivers up to 375 ft-lbs of maximum fastening torque, and Mode 2 up to 750 ft-lbs maximum fastening torque
  • 3/4" Anvil with friction ring for fast, easy socket changes
  • Superior performance: Delivers up to 750 ft-lbs of maximum fastening torque, up to 1,200 ft-lbs of nut-busting torque and up to 2X more runtime
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • ONE-KEY™ Compatible: Customize, Track and Manage tool’s performance and location
  • Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
  • REDLITHIUM™ XC5.0 Battery Pack (not included): Provides superior pack construction, electronics and performance to deliver 2X more runtime
  • Powerstate™ brushless motor: Out-powers competitors yet runs cooler with no wearable components
  • Most Compact
  • LED light to illuminate the work area
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
REDLITHIUM™
CSA Certified:
Yes
Case Included:
No
Collection:
M18 Fuel™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
9 in
Drive Size:
3/4 in
Drive Type:
Impact
ETL Listed:
Yes
Height:
10-3/4 in
Length:
8-23/39 in
Material:
Plastic, Metal, Rubber
Power Source:
Battery
RPM:
1700
Torque (In-Lbs):
9000 in-lbs
Type:
M276420
UL Listed:
Yes
Variable Speed:
Yes
Volts:
18V
Weight:
6.3 lb
Width:
3-3/20 in