Cordless Right Angle Drill

You last purchased this on
 
Milwaukee®

M18 FUEL™ Cordless Right Angle Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 FUEL™ Cordless Right Angle Drill

  • Fast #
  • Part #M281120
  • Item #8047098
  • Manufacturer Part #2811-20
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • QUICK-LOK chuck
  • M18 and M12 rapid charger charges pack up to 40% faster, reducing downtime and maximizing productivity
  • Mechanical clutch in low speed
  • POWERSTATE brushless motor provides constant power under heavy load to power through 6 in. holes
  • 5-year warranty on tool, 3-year warranty on batteries
  • Requires Certification

Documents


Specifications

AMP:
6
Bare Tool or Kit:
Tool Kit
Battery Size:
6AH
Battery Type:
REDLITHIUM™
Case Included:
Yes
Chuck Size:
1/2 in
Chuck Type:
Quik-Lok™
Collection:
M18 FUEL™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
4-22/25 in
ETL Listed:
No
Handle Type:
Side Handle
Height:
12-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Length:
5-6/25 in
Magnetic:
No
Material:
Metal
Number of Pieces:
3 Piece
Number of Tools Included:
1
Pipe Capacity:
6 in
Power Source:
Battery
RPM:
1550
Reusable:
Yes
Tool Type:
Drill Kit
UL Listed:
Yes
Volts:
18V
Weight:
14.4 lb
Width:
24-2/5 in