20 x 12 x 48 in. Cart
PACKOUT™ 20 x 12 x 48 in. Cart
Frequently Purchased Together
Product Details
- Compact Width
- Folding Load Plate for Compact Storage
- Integrated Long Tool Storage
- Part of the PACKOUT™ Modular Storage System
- Modular Connectivity with ALL PACKOUT™ Components
- In-Board Wheels for Compact Design
Documents
Specifications
- Application:
- Storage
- Bare Tool or Kit:
- Bare Tool
- Collection:
- PACKOUT™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Handheld:
- Yes
- Handle Length (in):
- 20 in
- Handle Material:
- Steel
- Height:
- 48 in
- Length:
- 12 in
- Material:
- Steel
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Portable:
- Yes
- Product Type:
- Cart
- Size:
- 20 in x 12 in x 48 in
- Tool Type:
- Cart
- Weight:
- 25 lb
- Width:
- 20 in