1.75 oz. Cone Grease
ProPEX® 1.75 oz. Cone Grease
Frequently Purchased Together
Product Details
- No warranty
- Expander cone grease
- Used to protect the surface between the ProPEX® tools and ProPEX® expansion heads
- Lubricants
Documents
Specifications
- Application:
- Lubricants
- Capacity:
- 1.75 oz
- Collection:
- ProPEX®
- Maximum Temperature:
- 250
- Number of Pieces:
- 1 Piece
- Temperature Range:
- 0 to 250 Deg F
- Tool Type:
- Grease
- UL Listed:
- No