9 in. 7 TPI Sawzall Blade 3 Pack

You last purchased this on
 
Milwaukee®

Torch™ 9 in. 7 TPI Sawzall Blade 3 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Torch™ 9 in. 7 TPI Sawzall Blade 3 Pack

  • Fast #
  • Part #M48005302
  • Item #7299791
  • Manufacturer Part #48-00-5302
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 25% More carbide per tooth for longest life
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • Carbide teeth for 50x life in thick metal
  • Made in USA
  • Carbide teeth for longer life and greater versatility
  • Fast in cast iron
  • 7 TPI for fast efficient cutting of thick and extreme metals
  • 1 In. Tall for demolition
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
Torch™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Depth:
3/50 in
Height:
1 in
Length:
3/50 in
Package Quantity:
Pack of 3
Teeth Per Inch:
7
Tool Type:
Reciprocating Blade
Type:
M48005302
Weight:
1.042 lb
Width:
2 in