52 in. 29.44W 3-blade Ceiling Fan in Coal
Simple 52 in. 29.44W 3-blade Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.526
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5669 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Simple
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 190
- UL Listed:
- Suitable for Wet Locations
- Watts:
- 29.44 W