52 in. 33.10W 3-Blade Ceiling Fan in Flat White
Simple 52 in. 33.10W 3-Blade Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
- Flat White
- Limited lifetime warranty
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7051 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Simple
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- UL Listed:
- No
- Watts:
- 33.1 W