60 W 1-Light Medium Wall Sconce in Brushed Nickel

You last purchased this on
 
Minka Lavery

Compositions 60 W 1-Light Medium Wall Sconce in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Compositions 60 W 1-Light Medium Wall Sconce in Brushed Nickel

  • Fast #
  • Part #M446084
  • Item #4432914
  • Manufacturer Part #4460-84
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Brushed Nickel
  • Etched Opal glass
  • Minka Lavery® collection
  • ETL listed - damp location
  • ADA compliant
  • Dimensions: 4-1/2" W x 15-1/4" H x 4" L
  • Requires one 60W medium base bulb
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Compositions
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
15-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
4-1/4 in