100W 1-Light Medium E-26 Outdoor Wall Sconce in Black with Honey Gold Highlight
Rond 100W 1-Light Medium E-26 Outdoor Wall Sconce in Black with Honey Gold Highlight
Product Details
- Uses (1) 100-Watt medium base bulb
- Clear crackled glass creates a brilliant glow when illuminated
- Durable aluminum collection is built to last and offers a clean, polished look
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rond
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Honey Gold Highlight
- Depth:
- 8-1/4 in
- Diameter:
- 8-1/2 in
- Diameter - Inside 1:
- 8-1/2 in
- Diameter - Outside:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crackle
- Height:
- 10-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Metal
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Wall Mount
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Weight:
- 2.73 lb
- Width:
- 7-1/2 in
- Wire Gauge (AWG):
- 18 ga