LED Oval Saturn Ceiling Fixture in Matte Black
LED Oval Saturn Ceiling Fixture in Matte Black
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-1/4 in
- Installation Type:
- Flush Mount
- Length:
- 32-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2400
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Type:
- FLSATLOLEDCCTMB
- Volts:
- 120V
- Watts:
- 34 W
- Width:
- 18-1/8 in