1.2 gpm Flow Restricter Insert Aerator

You last purchased this on
 
Moen

1.2 gpm Flow Restricter Insert Aerator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

1.2 gpm Flow Restricter Insert Aerator

  • Fast #
  • Part #M316711
  • Item #3579605
  • Manufacturer Part #316711
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Includes 15 gpm aerator flow restrictor
  • Replacement aerator for icon™ model 6500
  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
S6500,S6500BB,S6500BN,S6510
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Length:
3/5 in
MA Approved -:
Yes
Origin:
Domestic
Pressure Compensating:
Yes
Product Type:
Aerator
Stream Type:
Laminar Stream
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.01 lb
Width:
3/5 in