16 in. Overhead Shower Arm in Brushed Nickel

You last purchased this on
 
Moen

16 in. Overhead Shower Arm in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

16 in. Overhead Shower Arm in Brushed Nickel

  • Fast #
  • Part #M151380BN
  • Item #4082039
  • Manufacturer Part #151380BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
PVD
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
16-13/100 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-81/100 in
Installation Type:
Wall Mount
Length:
16 in
MA Approved -:
Yes
Material:
Brass
Origin:
Domestic
Shower Arm Reach:
16 in
Showerhead Function:
Single
Style:
Transitional
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.95 lb
Width:
16 in